Motion
A4S17DR70A

LEESON ELECTRIC
A4S17DR70A

Refrigeration Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06187748
MFR #A4S17DR70A
Price$616.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A4S17DR70A

Refrigeration Motor - 1/2 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06187748
MFR #A4S17DR70A

Mfr description
103796.00,1/2HP,48,1800RPM,1PH,ODP
  • Split phase design motors
  • Belt driven or fan-on-shaft applications
  • Resilient base for quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.54/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48Z
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.4300 in, 264.92 mm
  • Overall Length C Dimension
    10.43 in
  • Service Factor
    1.25
  • Shaft Diameter
    0.5000 in
  • Weight
    17.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Split Phase Design Motors;Belt Driven Or Fan-On-Shaft Applications;Resilient Base For Quiet Operation;Automatic Overload Protection;Built-In Terminal Panel For Easy Connection;Csa Certified And Ul Recognized;Class F Insulation
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Refrigeration Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48Z Frame, DP
  • Description Keyword
    1/2 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    7.00 / 3.50 A
  • Full Load Efficiency
    68.00 %
  • Full Load Torque
    24.4 ft-lbs;33.08 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.50 hp
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.37 kW
  • Manufacturer Catalog Number
    103796.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053911
  • Maximum Speed
    1725 rpm
  • Model
    A4S17DR70A
  • Motor Category
    Refrigeration Motor
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    691720053911
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)