Specifications
Dimensions
- Bore Size0.709 in
- Inlet Port Sizes(2) - 1/2 in NPTF
- Outlet Port Sizes(2) - 3/8 in NPTF
- Stroke0.276 in
Details
- Horsepower2-4/10 hp
- Max Pressure1500 psi
- Maximum Flow Rate2.3 gpm
- O Ring MaterialMedium Nitrile (Buna-N)
- Pump Body MaterialBrass
- Pump RPM1725 rpm
- SealBuna-N Blend
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type Design3-Frame Plunger
- Wetted MaterialsBrass
Overview
Mfr description
230 PUMP