Motion
340
340 - 5-Frame Plunger Pump - 4 gpm, 1800 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #06187903
MFR #340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
340 - 5-Frame Plunger Pump - 4 gpm, 1800 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #06187903
MFR #340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
340 PUMP

Specifications

  • Type Design
    5-Frame Plunger
  • Maximum Flow Rate
    4 gpm
  • Max Pressure
    1800 psi
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Horsepower
    4-9/10 hp
  • Pump RPM
    1725 rpm
  • Bore Size
    0.787 in
  • Stroke
    0.394 in
  • Pump Body Material
    Brass
  • Wetted Materials
    Brass
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text