Motion
5CP2140WCS

CAT PUMPS
5CP2140WCS

5CP2140WCS - 5CP Plunger Pump - 4 gpm, 2500 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #06187905
MFR #5CP2140WCS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAT PUMPS
5CP2140WCS

5CP2140WCS - 5CP Plunger Pump - 4 gpm, 2500 psi, 1725 rpm, Direct-Drive, Brass
MI ITEM #06187905
MFR #5CP2140WCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.787 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.394 in

Details

  • Horsepower
    6-8/10 hp
  • Max Pressure
    2500 psi
  • Maximum Flow Rate
    4 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    1725 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    5CP Plunger
  • Wetted Materials
    Brass

Overview

Mfr description
5CP2140W PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought