Motion
1560
1560 - 15-Frame Plunger Pump - 8 gpm, 4000 psi, 1140 rpm, Belt-Drive, Brass
MI ITEM #06187909
MFR #1560
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1560 - 15-Frame Plunger Pump - 8 gpm, 4000 psi, 1140 rpm, Belt-Drive, Brass
MI ITEM #06187909
MFR #1560

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1560 PUMP

Specifications

  • Type Design
    15-Frame Plunger
  • Maximum Flow Rate
    8 gpm
  • Max Pressure
    4000 psi
  • Inlet Port Sizes
    (2) - 3/4 in NPTF
  • Outlet Port Sizes
    (2) - 1/2 in NPTF
  • Horsepower
    21-9/10 hp
  • Pump RPM
    1140 rpm
  • Bore Size
    0.787 in
  • Stroke
    1.181 in
  • Pump Body Material
    Brass
  • Wetted Materials
    Brass
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Additional Details
    Pulsator Port Size is 1/8 in NPTF
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text