Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3801 - 38-Frame Plunger Pump - 10 gpm, 5000 psi, 915 rpm, Belt-Drive, 316 Stainless Steel
MI ITEM #06187910
MFR #3801

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3801 PUMP

Specifications

  • Type Design
    38-Frame Plunger
  • Maximum Flow Rate
    10 gpm
  • Max Pressure
    5000 psi
  • Inlet Port Sizes
    (2) - 1-1/2 in NPTF
  • Outlet Port Sizes
    (2) - 1 in NPTF
  • Horsepower
    34-2/10 hp
  • Pump RPM
    915 rpm
  • Bore Size
    0.787 in
  • Stroke
    1.890 in
  • Pump Body Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text