Motion
5CP6190

CAT PUMPS
5CP6190

5CP6190 - 5CP Plunger Pump - 10 gpm, 1200 psi, 1800 rpm, Direct-Drive, Brass
Mi Item #06187911
MFR #5CP6190
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAT PUMPS
5CP6190

5CP6190 - 5CP Plunger Pump - 10 gpm, 1200 psi, 1800 rpm, Direct-Drive, Brass
Mi Item #06187911
MFR #5CP6190

Mfr description
5CP6190 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.866 in
  • Inlet Port Sizes
    (2) - 1/2 in NPTF
  • Outlet Port Sizes
    (2) - 3/8 in NPTF
  • Stroke
    0.787 in

Details

  • Horsepower
    8-2/10 hp
  • Max Pressure
    1200 psi
  • Maximum Flow Rate
    10 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Brass
  • Pump RPM
    1800 rpm
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Type Design
    5CP Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)