Motion
1051
1051 - 15-Frame Plunger Pump - 10 gpm, 2200 psi, 958 rpm, Belt-Drive, 316 Stainless Steel
MI ITEM #06187913
MFR #1051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1051 - 15-Frame Plunger Pump - 10 gpm, 2200 psi, 958 rpm, Belt-Drive, 316 Stainless Steel
MI ITEM #06187913
MFR #1051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1051 PUMP

Specifications

  • Type Design
    15-Frame Plunger
  • Maximum Flow Rate
    10 gpm
  • Max Pressure
    2200 psi
  • Inlet Port Sizes
    (2) - 3/4 in NPTF
  • Outlet Port Sizes
    (2) - 1/2 in NPTF
  • Horsepower
    15-1/10 hp
  • Pump RPM
    958 rpm
  • Bore Size
    0.945 in
  • Stroke
    1.180 in
  • Pump Body Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Seal
    Buna-N Blend
  • Supporting Product Brochure
  • Supp Product Iom Eng Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text