Specifications
Dimensions
- Bore Size0.984 in
- Inlet Port Sizes(2) - 1-1/2 in NPTF
- Outlet Port Sizes(2) - 1 in NPTF
- Stroke1.890 in
Details
- Horsepower54-8/10 hp
- Max Pressure4000 psi
- Maximum Flow Rate20 gpm
- O Ring MaterialMedium Nitrile (Buna-N)
- Pump Body MaterialBrass, 316 Stainless Steel
- Pump RPM1160 rpm
- SealBuna-N Blend
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type Design35-Frame Plunger
- Wetted MaterialsBrass
Overview
Mfr description
3560 PUMP