Specifications
Dimensions
- Bore Size1.575 in
- Inlet Port Sizes(2) - 1-1/2 in NPTF
- Outlet Port Sizes(2) - 1 in NPTF
- Stroke2.579 in
Details
- Horsepower63 hp
- Max Pressure2300 psi
- Maximum Flow Rate40 gpm
- O Ring MaterialMedium Nitrile (Buna-N)
- Pump Body Material316 Stainless Steel
- Pump RPM625 rpm
- SealBuna-N Blend
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type Design68-Frame Block Style Plunger
- Wetted Materials316 Stainless Steel
Overview
Mfr description
6831 PUMP