Motion
6841
6841 - 68-Frame Plunger Pump - 48 gpm, 2000 psi, 615 rpm, Belt-Drive, 316 Stainless Steel
Mi Item #06187920
MFR #6841
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6841 - 68-Frame Plunger Pump - 48 gpm, 2000 psi, 615 rpm, Belt-Drive, 316 Stainless Steel
Mi Item #06187920
MFR #6841

Mfr description
6841 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    1.772 in
  • Inlet Port Sizes
    (2) - 2-1/2 in NPTF
  • Outlet Port Sizes
    (2) - 1-1/4 in NPTF
  • Stroke
    2.579 in

Details

  • Horsepower
    65-8/10 hp
  • Max Pressure
    2000 psi
  • Maximum Flow Rate
    48 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    316 Stainless Steel
  • Pump RPM
    615 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    68-Frame Plunger
  • Wetted Materials
    316 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)