Motion
6760
6760 - 60-Frame Plunger Pump - 60 gpm, 1200 psi, 520 rpm, Belt-Drive, Nickel Aluminum Bronze
Mi Item #06187921
MFR #6760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6760 - 60-Frame Plunger Pump - 60 gpm, 1200 psi, 520 rpm, Belt-Drive, Nickel Aluminum Bronze
Mi Item #06187921
MFR #6760

Mfr description
6760 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.165 in
  • Inlet Port Sizes
    (2) - 2 in NPTF
  • Outlet Port Sizes
    (2) - 1-1/4 in NPTF
  • Stroke
    2.579 in

Details

  • Horsepower
    49-3/10 hp
  • Max Pressure
    1200 psi
  • Maximum Flow Rate
    60 gpm
  • O Ring Material
    Medium Nitrile (Buna-N)
  • Pump Body Material
    Nickel Aluminum Bronze/Plated
  • Pump RPM
    520 rpm
  • Seal
    Buna-N Blend
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    60-Frame Plunger
  • Wetted Materials
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)