Motion
16852
6852 Shoulder Black 2-Layer Winter Liner
MI ITEM #06187985
MFR #16852
Price$14.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6852 Shoulder Black 2-Layer Winter Liner
MI ITEM #06187985
MFR #16852

Mfr description
6852 2-LAYER WINTER LINER, BLACK,
  • The N-Ferno® 6852 Winter Hard Hat Liner has 2 layers of insulation with a cotton shell and a comfortable polyester fleece lining for exceptional warmth. This lightweight thermal liner is shoulder-length to keep head, ears and neck covered and fits comfortably under helmets or hard hats without feeling too bulky. The outer shell is made with 100% cotton twill to stand up to tough environments. The 100% polyester fleece lining is soft to the touch for a comfortable all-day fit. There are four hook & loop straps on the exterior of the liner designed to securely attach to the interior of a hard hat for versatile protection in extreme work environments. This hard hat winter liner has an elastic strip in the forehead area to keep the liner snug against the face to trap body heat in and keep cold out. Small pockets by the ears are designed to hold regular-sized hand warmers (sold separately) to keep ears warm and comfortable in extreme temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.35/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    Shoulder
  • Weight
    0.23 lb
  • Width
    0.75 in

Details

  • Color
    Black
  • Country of Origin
    IDN
  • Description
    6852 Shoulder Black 2-Layer Winter Liner
  • Group & Class
    Warming
  • Includes
    1 Hard Hat Liner
  • Product Line
    N-Ferno
  • Series
    Thermal Liners
  • UPC_NO
    720476168522

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)