Motion
16992
6992 White Toe Warming Packs
Mi Item #06187986
MFR #16992
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6992 White Toe Warming Packs
Mi Item #06187986
MFR #16992

Mfr description
6992 TOE WARMING PACKS, WHITE,
  • Toe Warming Packs: Self-contained packs add heat anywhere when exposed to air.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Length
    4.9 in

Details

  • Color
    White
  • Country of Origin
    CHN
  • Description
    6992 White Toe Warming Packs
  • Group & Class
    Warming
  • Includes
    Pair of Toe Warming Packs
  • Product Line
    N-Ferno
  • Product Type
    Hand Warmers
  • Series
    Warming Accessories
  • UPC_NO
    720476169925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)