Overview
Mfr description
713KSSN/XS 13GAGREEN KEVLAR/STEEL SHE
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Arc rating: ATPV 4.4 cal/cm2
Specifications
- Glove SizeXS
- Cuff TypeKnit Wrist
- ColorGreen
- DescriptionUsed for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
- Length
- Additional DetailsUsed for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
- Manufacturer Upc Number662909712813
- UPC_NO662909712813
- Description KeywordHi Performance Glove
- Application• Installation, Maintenance, and Repairing Electrical Distribution and Transmission System • Framing and Setting Poles and Meters • Attaching and Testing Grounding Devices to Remove Electrical Hazards
- SizeXS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data