Specifications
Dimensions
- Material Weight5 oz
Details
- Approval Listing RegulationsASTM F1506,OSHA 29 CFR 1910.269,NFPA 70E-2015 for Arc Flash,CSA Z462-15 for Arc Flash (Canada)
- Arc Rating4.0 cal/cm²
- ColorNavy Blue
- Garment UseArc Protection
- Manufacturer Catalog
- Manufacturer Upc Number845811054640
- MaterialModacrylic Blend
- Shirt StylePullover
- Sleeve StyleShort Sleeve
- UPC_NO845811054640
Overview
Mfr description
C52FKSRXL FR CONTROL 2.0 T-SHIRT
- Proactively regulates skin temperature (+/- 3 degrees)
- Reduces perspiration by as much as 34%
- Stretch for comfort and flexibility to maintain a comfortable work environment
- Heat stress reduction
- Tagless shirt collar
- Lightweight, breathable fabric
- Superior moisture wicking and dry rate
- Odor control
- Inherently flame resistant, FR protection will not wash/wear out