Motion
3309-DA-MA
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5630 in Width, Open, Without Snap Ring
Mi Item #06188239
MFR #3309-DA-MA
Price$1,014.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 45 mm Bore, 100 mm OD, 1.5630 in Width, Open, Without Snap Ring
Mi Item #06188239
MFR #3309-DA-MA

Mfr description
3309-DA-MA
  • Larger 45° contact angle allows for extreme thrust loads
  • Fully machined, high-strength brass, centrifugally cast material
  • Higher bearing moment stiffness reduces shaft deflection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.30/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5630 in
  • Weight
    3.56 lbs, 1.615 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3309-DA-MA
  • Features & Benefits
    • Larger 45° contact angle allows for extreme thrust loads • Fully machined, high-strength brass, centrifugally cast material • Higher bearing moment stiffness reduces shaft deflection
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801011389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)