Motion
4PM8
P-Series General Purpose Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06188345
MFR #4PM8
Your Price$58.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Socket - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Male Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #06188345
MFR #4PM8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.28/each(List $82.95)

Overview

Mfr description
4PM8 CPLG COUPLER QUICK CONNECT STEEL

Specifications

  • Application
    General Purpose, Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Male Thread
  • Body Size
    1/2 in
  • Length
    3.11 in
  • Wrench Flats
    1-3/8 in
  • Burst Pressure
    2600 psi
  • Standard Interchange
    Thor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text