Motion
3316-DA-MA
Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6890 in Width, Open, Without Snap Ring
MI ITEM #06188465
MFR #3316-DA-MA
Price$3,394.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6890 in Width, Open, Without Snap Ring
MI ITEM #06188465
MFR #3316-DA-MA

Mfr description
3316-DA-MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,394.76/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6890 in
  • Weight
    16.755 lbs, 7.6 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)