Motion
3317-M
Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, 35 ° Contact Angle, C0
MI ITEM #06188480
MFR #3317-M
Your Price$1,838.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, 35 ° Contact Angle, C0
MI ITEM #06188480
MFR #3317-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,838.75/each(List $2,206.50)

Overview

Mfr description
3317-M

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    35 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    229000 N
  • Radial Static Load Capacity
    255000 N
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Cage Material
    Brass
  • Max Rpm
    5000 rpm
  • Fillet Radius
    2.5 mm
  • Series
    33
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801271370
  • UPC_NO
    4012801271370
  • Material
    52100 Steel
  • Description
    3317-M
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text