1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FNL 520 A
Flange-Mount Housing - 4-Bolt Flange, 250 mm Overall Length, Cast Iron Material
Mi Item #
06188494
MFR #
FNL 520 A
Price
$1,758.56
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF FNL 520 A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FNL 520 A
Flange-Mount Housing - 4-Bolt Flange, 250 mm Overall Length, Cast Iron Material
Mi Item #
06188494
MFR #
FNL 520 A
Mfr description
FNL520-A BEARING HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,758
.56
/each
Add to Cart
Specifications
Dimensions
Overall Length Diameter
250 mm
Details
Housing Material
Cast Iron
Mounting Type
4-Bolt Flange
Product Type
Flange-Mount Housings
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items