Motion
3316
Double Row Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6875 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #06188632
MFR #3316
Price$1,571.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6875 in Width, Open, 35 ° Contact Angle, C0
MI ITEM #06188632
MFR #3316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,571.90/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6875 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3316
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801196840
  • Material
    52100 Steel
  • Max Rpm
    4150 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    208000 N
  • Radial Static Load Capacity
    226000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801196840

Overview

Mfr description
3316

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text