Motion
CH6BC
Crank Handle - 5/8 in, Broached, 6.1250 in OAL, Steel Material, Black Powder Coat Finish
MI ITEM #06188653
MFR #CH6BC
List Price$200.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crank Handle - 5/8 in, Broached, 6.1250 in OAL, Steel Material, Black Powder Coat Finish
MI ITEM #06188653
MFR #CH6BC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$200.28/each for your price

Overview

Mfr description
CH6BC CRANK;HDL;BROACH;COAT;5/8

Specifications

  • Tool Type
    Crank Handle
  • Color
    Black
  • Bore Size
    5/8 in
  • Pattern
    Broached
  • Material
    Steel
  • Finish
    Black Powder Coat
  • Length
    6.1250 in
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text