Motion
SHUSTER 60-1RIVX50

SHUSTER CORP
SHUSTER 60-1RIVX50

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #06188688
MFR #SHUSTER 60-1RIVX50
Price$12.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 60-1RIVX50

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #06188688
MFR #SHUSTER 60-1RIVX50

Mfr description
60 RIV CHAIN 50FT REEL
  • Standard Single Strand Roller Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.09/ft

Specifications

Dimensions

  • Chain Overall Width
    1.085 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8770 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    800 / 50 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)