Motion
SHUSTER 40-1RIVX100

SHUSTER CORP
SHUSTER 40-1RIVX100

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #06188691
MFR #SHUSTER 40-1RIVX100
Price$6.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 40-1RIVX100

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #06188691
MFR #SHUSTER 40-1RIVX100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.15/ft

Specifications

Dimensions

  • Chain Overall Width
    0.721 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4000 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Measurement Standard
    Imperial
  • Number Of Links
    2400 / 100 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
40 RIV CHAIN 100FT REEL
  • Standard Single Strand Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text