Motion
3317-M-C3
Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 35 ° Contact Angle, C3
Mi Item #06188700
MFR #3317-M-C3
Price$2,206.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 85 mm Bore, 180 mm OD, 73 mm Width, Open, Without Snap Ring, 35 ° Contact Angle, C3
Mi Item #06188700
MFR #3317-M-C3

Mfr description
3317-M-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,206.50/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    73 mm
  • Weight
    18.541 lbs, 8.41 kg

Details

  • Ball Retainer Material
    Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    3317-M-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801271363
  • Material
    52100 Steel
  • Max Rpm
    5000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    229000 N
  • Radial Static Load Capacity
    255000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801271363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)