Motion
3318-C3
Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 73 mm Width, Open, 35 ° Contact Angle, C3
MI ITEM #06188722
MFR #3318-C3
Price$1,734.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 90 mm Bore, 190 mm OD, 73 mm Width, Open, 35 ° Contact Angle, C3
MI ITEM #06188722
MFR #3318-C3

Mfr description
3318-C3
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,734.82/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    73 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    3318-C3
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801011549
  • Material
    52100 Steel
  • Max Rpm
    3650 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    260000 N
  • Radial Static Load Capacity
    295000 N
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801011549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)