Motion
SHS65V1SSC1(GK) BLOCK

THK AMERICA INC
SHS65V1SSC1(GK) BLOCK

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-V, Standard Block, 90 mm High, 170 mm Wide, 272 mm Long, Load Capacity: 320 kN
Mi Item #06188805
MFR #SHS65V1SSC1(GK) BLOCK
Price$535.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS65V1SSC1(GK) BLOCK

Linear Guide Standard Caged Ball Carriage Profile Rail - Series: SHS-V, Standard Block, 90 mm High, 170 mm Wide, 272 mm Long, Load Capacity: 320 kN
Mi Item #06188805
MFR #SHS65V1SSC1(GK) BLOCK

Mfr description
SHS65V1SSC1(GK) BLOCK
  • Global standard size (Caged designed)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Caged technology provides the following benefits; o Long service life and long-term maintenance-free operation o Low dust generation and quiet operating noise o High speed operation o Higher Dynamic load ratings over comparable full complement linear guides which means longer life for a given envelope
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$535.30/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M16 X 20
  • Nominal Rail Size
    63 mm
  • Overall Height
    90 mm
  • Overall Length
    272 mm
  • Overall Width
    170 mm
  • Weight
    8.41 kg

Details

  • Accuracy Class
    Normal Grade
  • Ball Options
    Caged Ball Technology
  • Bearing Material
    Carbon Steel
  • Block Type
    Standard Block
  • Dynamic Load Capacity
    205 kN
  • Extended Features
    End Seals, Ball Cages, End Plates
  • Included Accessories
    B-PT1/8 Grease Nipple
  • Load Capacity
    320 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    202365322209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Resistance Features
    Contamination Protection
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SHS-V
  • Static Load Capacity
    320 kN
  • UPC_NO
    202365322209000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)