1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RONCO SAFETY
962L
Ronco 962L GANT NOIR NITRILE 6MM
MI ITEM #
06188929
MFR #
962L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Disposable Gloves
RONCO SAFETY 962L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RONCO SAFETY
962L
Ronco 962L GANT NOIR NITRILE 6MM
MI ITEM #
06188929
MFR #
962L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
962L GANT NOIR NITRILE 6MM
Specifications
Glove Size
Large
Material
Nitrile
Powder Style
Powder-Free
Thickness
6.0 mil
Color
Black
Application
Food Processing, Medical/Exam Grade
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data