Motion
996025
Airline Hose, 25 ft. L, 3/8 inside dia.
Mi Item #06189080
MFR #996025
Price$195.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airline Hose, 25 ft. L, 3/8 inside dia.
Mi Item #06189080
MFR #996025

Mfr description
996025 AIR HOSE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.74/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    25 ft.

Details

  • Material
    Pvc
  • Series/System Compatibility
    CF1000 and CF2000 Series Airline Assemblies
  • Standards Met
    Niosh Approved
  • UPC_NO
    883940033419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)