Specifications
Dimensions
- Inside Diameter3/8 in
- Length50 ft.
Details
- MaterialPvc
- Series/System CompatibilityCF1000 and CF2000 Series Airline Assemblies
- Standards MetNiosh Approved
- UPC_NO883940033426
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)