Motion
996100
Airline Hose, 100 ft. L, 3/8 inside dia.
Mi Item #06189082
MFR #996100
Price$641.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airline Hose, 100 ft. L, 3/8 inside dia.
Mi Item #06189082
MFR #996100

Mfr description
996100 AIR HOSE ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.73/each

Specifications

Dimensions

  • Inside Diameter
    3/8 in
  • Length
    100 ft.

Details

  • Material
    Pvc
  • Series/System Compatibility
    CF1000 and CF2000 Series Airline Assemblies
  • Standards Met
    Niosh Approved
  • UPC_NO
    883940033433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)