Motion
CP44-CSQMT
CP44-CSQMT Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 15 gpm, 50 psi, 3/4 in x 3/4 in NPT Ports
Mi Item #06189254
MFR #CP44-CSQMT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP44-CSQMT Bare Shaft Progressive Cavity Pump w/ Wobble Stator - 15 gpm, 50 psi, 3/4 in x 3/4 in NPT Ports
Mi Item #06189254
MFR #CP44-CSQMT

Mfr description
CP44-CSQMT PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    3/4 in NPT
  • Outlet Port Size
    3/4 in NPT

Details

  • Drive/Option
    Direct Coupled
  • Horsepower Requirements
    3/4 hp
  • Max Pressure
    50 psi
  • Maximum Flow Rate
    15 gpm
  • Motor Phase Options
    1 or 3 phase
  • Pump Body Material
    Cast Iron
  • Seal
    Mechanical Seal
  • Stator Material
    Buna Nitrile
  • Stator Type
    Wobble Stator
  • Type Design
    Bare Shaft
  • Wetted Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)