Motion
3CL3-CDQ
3CL3-CDQ Bare Shaft Progressive Cavity Pump w/ Rigid Stator - 10 gpm, 225 psi, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06189261
MFR #3CL3-CDQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CL3-CDQ Bare Shaft Progressive Cavity Pump w/ Rigid Stator - 10 gpm, 225 psi, 1-1/2 in x 1-1/4 in NPT Ports
Mi Item #06189261
MFR #3CL3-CDQ

Mfr description
3CL3-CDQ PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1-1/2 in NPT
  • Outlet Port Size
    1-1/4 in NPT

Details

  • Drive/Option
    Gear Reducer/Motor
  • Max Pressure
    225 psi
  • Maximum Flow Rate
    10 gpm
  • Motor Phase Options
    3 phase
  • Pump Body Material
    Cast Iron
  • Seal
    Packed & Mechanical Seal Options
  • Stator Material
    Buna Nitrile
  • Stator Type
    Rigid Stator
  • Type Design
    Bare Shaft
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)