Motion
ZP2-T08ANS-A5

SMC CORP OF AMERICA
ZP2-T08ANS-A5

Pneumatic Vacuum Cup - Nozzle Type, 8 mm Cup OD, 8 mm Pad Diameter, NBR Material, Silicon Rubber Pad Material, Nozzle Pad Type, M5 x 0.8 Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06189614
MFR #ZP2-T08ANS-A5
Price$14.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-T08ANS-A5

Pneumatic Vacuum Cup - Nozzle Type, 8 mm Cup OD, 8 mm Pad Diameter, NBR Material, Silicon Rubber Pad Material, Nozzle Pad Type, M5 x 0.8 Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #06189614
MFR #ZP2-T08ANS-A5

Mfr description
ZP2-T08ANS-A5 NOZZLE PAD WITH ADAPTER
  • Nozzle type vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 8, 1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.12/each

Specifications

Dimensions

  • Cup Outside Diameter  
    8 mm
  • Mounting Thread Size
    M5 x 0.8
  • Overall Weight
    1.56 g
  • Pad Diameter
    8 mm
  • Weight
    1.56 g

Details

  • Cup Material
    NBR
  • Cup Type
    Nozzle
  • Entry Orientation
    Vertical
  • Pad Material
    Silicon Rubber
  • Pad Type
    Nozzle
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)