Motion
3304-BD-XL-2HRS-TVH

FAG (SCHAEFFLER)
3304-BD-XL-2HRS-TVH

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring
MI ITEM #06189812
MFR #3304-BD-XL-2HRS-TVH
Price$153.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3304-BD-XL-2HRS-TVH

Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Double Sealed, Without Snap Ring
MI ITEM #06189812
MFR #3304-BD-XL-2HRS-TVH

Mfr description
3304-BD-XL-2HRS-TVH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.98/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)