Specifications
Dimensions
- Bore Diameter45 mm
- Outside Diameter100 mm
- Overall Width1.5625 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeAngular Contact Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)