Motion
3200-BB-TVH-C3

FAG (SCHAEFFLER)
3200-BB-TVH-C3

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #06189816
MFR #3200-BB-TVH-C3
Price$80.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3200-BB-TVH-C3

Angular Contact Bearing - 10 mm Bore, 30 mm OD, 14 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, C3
Mi Item #06189816
MFR #3200-BB-TVH-C3

Mfr description
3200-BB-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.70/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    30 mm
  • Overall Width  
    14 mm
  • Weight
    0.112 lbs, 0.051 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    7800 N, 1753.51 lbf
  • Radial Static Load Capacity
    4450 N, 1000.4 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)