Motion
3311-BD-2Z-TVH

FAG (SCHAEFFLER)
3311-BD-2Z-TVH

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1-7/8 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #06189835
MFR #3311-BD-2Z-TVH
Price$415.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3311-BD-2Z-TVH

Double Row Angular Contact Bearing - 55 mm Bore, 120 mm OD, 1-7/8 in Width, Double Shielded, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #06189835
MFR #3311-BD-2Z-TVH

Mfr description
3311-BD-XL-2Z-TVH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$415.47/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    30 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1-7/8 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Shielded
  • Description
    3311-BD-XL-2Z-TVH
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802398694
  • Material
    52100 Steel
  • Max Rpm
    4350 rpm
  • Operating Temperature Range
     –30 °C to +150 °C.
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116000 N
  • Radial Static Load Capacity
    88000 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Seal Type
    Non-Contact Shields
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802398694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)