Motion
3316-BD-XL-TVH-C3

FAG (SCHAEFFLER)
3316-BD-XL-TVH-C3

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6890 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06189836
MFR #3316-BD-XL-TVH-C3
Price$1,158.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
3316-BD-XL-TVH-C3

Angular Contact Bearing - 80 mm Bore, 170 mm OD, 2.6890 in Width, Open, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM #06189836
MFR #3316-BD-XL-TVH-C3

Mfr description
3316-BD-XL-TVH-C3
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,158.27/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    170 mm
  • Overall Width  
    2.6890 in
  • Weight
    13.492 lbs, 6.12 kg

Details

  • Ball Retainer Material
    Glass-Fiber Reinforced Polyamide PA66
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    3950 rpm
  • Maximum Operating RPM
    3950 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    199000 N, 44737 lbf
  • Radial Static Load Capacity
    180000 N, 40466 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    33
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)