Motion
3307-DA-MA
Double Row Angular Contact Bearing - 35 mm Bore, Open
MI ITEM #06189869
MFR #3307-DA-MA
List Price$841.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 35 mm Bore, Open
MI ITEM #06189869
MFR #3307-DA-MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$841.61/each for your price

Overview

Mfr description
3307-DA-MA
  • Larger 45° contact angle allows for extreme thrust loads
  • Fully machined, high-strength brass, centrifugally cast material
  • Higher bearing moment stiffness reduces shaft deflection

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • UPC_NO
    4012801010412
  • Features & Benefits
    • Larger 45° contact angle allows for extreme thrust loads • Fully machined, high-strength brass, centrifugally cast material • Higher bearing moment stiffness reduces shaft deflection
  • Description
    3307-DA-MA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text