Motion
249-5907-400
Bouton® Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #06190070
MFR #249-5907-400
Price$14.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Bouton Full Frame - Anti-Scratch & Anti-Fog, Clear Lens, OS Size
Mi Item #06190070
MFR #249-5907-400

Mfr description
249-5907-400 CLR LENS SAFETY GLASSES
  • Classic dual lens style with sturdy propionate frame
  • Long lasting heavy-duty metal hinges
  • Molded nose bridge design to fit the vast majority of users
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.83/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    4.9 kg

Details

  • Additional Details
    Features built-in wire mesh sideshields for maximum peripheral protection.
  • Comfort Features
    Classic dual lens style with sturdy propionate frame
  • Description
    Features built-in wire mesh sideshields for maximum peripheral protection.
  • Frame Style
    Full Frame
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314115479
  • Spec Sheet
  • Temple Adjustment
    Spatula
  • UPC_NO
    616314115479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)