Overview
Mfr description
PLRS-1 1/4 LOAD RUNNER
Specifications
- Roller Diameter
- Roller Width
- Stud Diameter
- Stud Length
- Thread Length0.6250 in
- Thread Size1/2-20
- Radial Static Load Capacity520 lbs
- Manufacturer Catalog Number0009773500
- Product TypeCrowned & Flat Cam Followers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data