Motion
VQC2B01-51
Valve
MI ITEM #06190252
MFR #VQC2B01-51
List Price$108.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve
MI ITEM #06190252
MFR #VQC2B01-51

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.17/each for your price

Overview

Mfr description
VQC2B01-51 VQC VALVE
  • 5 port solenoid valve
  • Base mounted
  • Metal or rubber seal
  • Fluid: air, inert gas

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Plug-in
  • Manual Operation Type
    Non-Locking Push (Tool Required)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Series
    VQC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text