Motion
TCR70 70.62

DODGE
TCR70 70.62

Inline Speed Reducer - Triple Reduction, 69:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06190360
MFR #TCR70 70.62
Price$38,311.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TCR70 70.62

Inline Speed Reducer - Triple Reduction, 69:1 Ratio, 1.3750 in Input Size, Solid Output Type, 3.2500 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #06190360
MFR #TCR70 70.62

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38,311.65/each

Specifications

Dimensions

  • Case Size
    3
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    CR70
  • Maximum Output RPM
    105 rpm
  • Output Shaft Diameter
    3.2500 in
  • Output Size
    3.2500 in
  • Ratio
    69:1
  • Weight
    750 lbs

Details

  • Additional Details
    MTA SIZE 3203, 47:1, 210 C-FACE
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    268817
  • Manufacturer Upc Number
    782476923815
  • Max Input Horsepower
    30.1 hp @ 1750 rpm
  • Output Bore Type
    Tapered Bushing
  • Output Type
    Solid Shaft
  • Reduction
    Triple
  • Sealing Type
    Two-Piece
  • Series
    TCR70
  • Thermal Horsepower Rating
    7 hp
  • UPC_NO
    782476923815

Overview

Mfr description
268817 TCR70-70.62 MAXUM XTR REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought