Motion
IDG100LA-03
Membrane Air Dryer - 3/8 BSPT, Dew Point: -40 °F
MI ITEM #06190460
MFR #IDG100LA-03
List Price$2,266.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 3/8 BSPT, Dew Point: -40 °F
MI ITEM #06190460
MFR #IDG100LA-03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,266.44/each for your price

Overview

Mfr description
IDG100LA-03 MEMBRANE AIR DRYER
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Specifications

  • Standard Dew Point
    -40 °F
  • Inlet Air Flow Rate
    14.125 scfm
  • Country of Origin
    JP
  • Port Size
    3/8 BSPT
  • Outlet Air Flow Rate
    10.594 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    3.531 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    122 °F
  • Overall Length
    3.250 in
  • Overall Width
    3.580 in
  • Overall Height
    19.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text