1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
560453
Hydraulic Directional Control Valve - 24 V dc Coil
Mi Item #
06190485
MFR #
560453
Price
$84.75
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
HYDAC CORP 560453
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
560453
Hydraulic Directional Control Valve - 24 V dc Coil
Mi Item #
06190485
MFR #
560453
Mfr description
DR08-01-C-N-120V QS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$84
.75
/each
Add to Cart
Specifications
Details
Coil Voltage
24 V dc
Max Operating Temperature
248 °F
Maximum Operating Pressure
207 bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items