Overview
Mfr description
33010 JV NILOS RING
Specifications
- Compatible Bearing TypeTapered Roller
- Ring TypeJV
- Compatible Bearing Outside Diameter
- Sealing TypeInternally Sealing
- MaterialGalvanized Steel
- Ring Inside Diameter53 mm
- Ring Thickness0.3 mm
- Manufacturer Product Page
- Product TypeNilos Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data