Motion
LRT556025
Inner Ring - 55 mm Bore, 60 mm OD
MI ITEM #06190565
MFR #LRT556025
Price$36.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 55 mm Bore, 60 mm OD
MI ITEM #06190565
MFR #LRT556025

Mfr description
LRT5560-25 INNER RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.25/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    60 mm
  • Overall Width
    25 mm
  • Weight
    0.19 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    47500 N
  • Long Description
    The LRT556025 is a needle roller bearing inner ring with a 55 mm bore diameter, 60 mm outside diameter, 25 mm overall width, and 0.19 lb weight, designed for compact needle roller bearing assemblies in industrial systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT556025
  • Max Rpm
    6500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT
  • Static Load Capacity
    103000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)