Motion
SY30M-M1-P-3
SY3000, Interface Regulator - Manifold
Mi Item #06190567
MFR #SY30M-M1-P-3
Price$46.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY3000, Interface Regulator - Manifold
Mi Item #06190567
MFR #SY30M-M1-P-3

Mfr description
SY30M-M1-P-3 REG (P) W/NO GAUGE, ODD, 3
  • Used to regulate supply pressure for individual valve
  • Can be used to regulate supply port or valve output port
  • Includes connector gasket, base gasket and mounting screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.34/each

Specifications

Details

  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Positions
    3
  • Piping Type
    Manifold
  • Series
    SY-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)